Beli mesin las mig rhino di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RHINO Mesin Las Inverter MIG
    Mulai

    Rp7.899.900

    RHINO Mesin Las Inverter MIG
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Frequency (Hz): 50/60
    • Insulation class: F
    • Protection Class: IP21
    • Duty Cycle (%): 60
    • Power Factor : 0.93
  2. RHINO Mesin Las Inverter MMA
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Mesin Las Inverter MMA
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
  3. RHINO Binzel Type Mig Torch
    Mulai

    Rp529.900

    RHINO Binzel Type Mig Torch
    Deskripsi:
    Aksesoris OEM merk RHINO
  4. RHINO Panasonic Type Mig Torch
    Mulai

    Rp789.900

    RHINO Panasonic Type Mig Torch
    Deskripsi:
    Aksesoris OEM merk RHINO
    atribut:
    • Size (cm): 400
  5. HUGONG Mesin Las MIG Inverter
    Mulai

    Rp20.999.900

    HUGONG Mesin Las MIG Inverter
    Deskripsi:
    - On-wheels Multi-Process Inverter Welder - Multiple Process with MIG (GMAW) and MMA (SMAW) - New Generation advanced IGBT Inverter Technology - Industrial type, compact with heavy duty; easy to move - Built-in 4 Roll wire feeder unit - Ideal for welding of carbon steels, low-alloy steels, stainless steels and aluminum - Excellent welding with steel, stainless steel, aluminium and flux cored wires - Digital welding current and voltage display - Equipped with voltage protection and thermal protection - Power and overload LED indicators - Stepless wire feeding speed, voltage and inductance adjustment knob for MIG (GMAW) - Built-in anti-sticking, hot start and stepless welding current adjustment knob for MMA welding - Welding mode and 2T/4T selection switch - Easy welding cable connections with European type quick connectors - Fan cooling system - IP21S Protection Class - Small, Compact and patented design - Weight is only 52kg
  6. Melzer DC Inverter MIG ARC Welder (Mesin Las Inverter MMA)
    Mulai

    Rp1.899.900

    Melzer DC Inverter MIG ARC Welder (Mesin Las Inverter MMA)
    atribut:
    • Input Power (50/60Hz) (V): 220
    • Input Power (50/60Hz) (PH): 1
    • Input Power (50/60Hz) (KVA): 4
    • Output Current Range (A): 20-140 (MIG), 20-120 (MMA)
    • Duty Cycle (%): 45
    • Dimensions (mm): 390x235x275
    • Efficiency (%): 85
    • Insulation class: F
    • No. Load Voltage (V): 51.5
    • Power Factor : 0.93
    • Protecion Class: IP21S
    • Wire Diameter: 0.8-1.0
  7. RHINO Plasma Cutting Machine (Mesin Potong)
    Mulai

    Rp4.099.900

    RHINO Plasma Cutting Machine (Mesin Potong)
    Deskripsi:
    Plasma Cutting kualitas terbaik dan hemat listrik
    atribut:
    • Rated Duty Cycle (%): 60
  8. STAHLWERK Welding Machine Vector Welding All Purposes (Mesin Las Inverter MMA)
    Mulai

    Rp8.899.900

    STAHLWERK Welding Machine Vector Welding All Purposes (Mesin Las Inverter MMA)
    Deskripsi:
    Mesin las Vector Welding berteknologi Jerman dengan beberapa pilihan mulai dari SMAW welding sampai dengan GMAW welding
    atribut:
    • Frequency (Hz): 50/60
  9. LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)
    Mulai

    Rp5.899.900

    LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)
    Deskripsi:
    LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.
    atribut:
    • Voltage (V): 220
    • Current Output (A): 20-200 (1-5mm Steel)
  10. Redbo Mesin Las Three Phase (Mesin Las Inverter)
    Mulai

    Rp9.499.900

    Redbo Mesin Las Three Phase (Mesin Las Inverter)
    atribut:
    • Efficiency: 0.85
    • Insulation class: F
    • Power Factor : 0.93
    • Protection Class: IP21S
    • Rated Duty Cycle: 60% (40°)
  11. LAKONI Mesin Las E
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    LAKONI Mesin Las E
    Deskripsi:
    LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng las
    atribut:
    • Voltage (V): 220
  12. JTC Welding Machine (Mesin Las Inverter MMA)
    Mulai

    Rp30.999.900

    JTC Welding Machine (Mesin Las Inverter MMA)
    Deskripsi:
    - Contents:2503, 2506, 2507, 2508, 2509, 2512- 1sets / 38 /39 / 3.2'.- Control: SCR Electron control- Security system: 30A switch off
    atribut:
    • Capacity (LVA): 210
    • Dimensions (WxDxH) (mm): 350x250x570
    • Frequency (Hz): 50/60
    • Input Current (A): 29
    • Power (V): AC 220
    • Thickness of Weld Plank (mm): 0.6 to 1.2
    • Timer: 0.1 to 0.7 seconds
    • Welding Capacity (mm): 0.2 to 0.6
  13. DAIDEN Welding Industrial Inverter Machine
    Mulai

    Rp18.999.900

    DAIDEN Welding Industrial Inverter Machine
    Deskripsi:
    Standard Accessories: - Tube- Earth Clamp- MIG Torch
    atribut:
    • Input Voltage: 220V/50Hz/1Phase
    • Current Range: 50-250A
    • Duty cycle: 60% @ 250A
    • Capacity: 6kVA
    • Class of Insulation: IP21 S/F
    • Applied Welding Rod: Max. 1.2mm
    • External Dimension: 585x340x625mm
  14. LAKONI Mesin Las GE
    Mulai

    Rp1.999.900

    LAKONI Mesin Las GE
    atribut:
    • Voltage (V): 160-250
  15. Weldmax ARC IGBT (Mesin Las Inverter MMA)
    Mulai

    Rp3.699.900

    Weldmax ARC IGBT (Mesin Las Inverter MMA)
    atribut:
    • Input Voltage: DC 220 V
    • Frequency: 50/60 Hz
    • Duty cycle: 0.6
    • No-Load Loss: 40 W
    • Efficiency: 0.8
    • Insulation Grade: F
    • Housing Protection Grade: IP21
    • No. Load Voltage: 59 V
    • Power Factor : 0.73
  16. TELWIN Mesin Las (Mesin Las Inverter MMA)
    Mulai

    Rp33.999.900

    TELWIN Mesin Las (Mesin Las Inverter MMA)
    atribut:
    • Type: Technology TIG 182 AC/DC
    • Current Range (A): 5 - 160
    • Dimensions (cm): 43x17x34
    • Efficiency (%): 75
    • Main Voltage: 230V - 1Ph 50/60Hz
    • Power (kW): Max. 2.5 - 4.3 (at 60%)
    • Protection Degree: IP23
Daftar Harga mesin las mig rhino Terbaru April 2026
RHINO Mesin Las Inverter MIGRp7.899.900
RHINO Mesin Las Inverter MMARp1.199.900
RHINO Binzel Type Mig TorchRp529.900
RHINO Panasonic Type Mig TorchRp789.900
HUGONG Mesin Las MIG InverterRp20.999.900
Melzer DC Inverter MIG ARC Welder (Mesin Las Inverter MMA)Rp1.899.900
RHINO Plasma Cutting Machine (Mesin Potong)Rp4.099.900
STAHLWERK Welding Machine Vector Welding All Purposes (Mesin Las Inverter MMA)Rp8.899.900
LAKONI Hawk Welding Machine (Mesin Las Inverter MMA)Rp5.899.900
Redbo Mesin Las Three Phase (Mesin Las Inverter)Rp9.499.900

Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)